Rexnord Corp.
600567-2086
Stainless Steel 6 Bolts Hardware Kit For 850 Series Addax Composite Couplings
Item #101799639
- 850 Coupling Size
| Washer Quantity | 7 |
| Bushing Quantity | 7 |
| Locknut Quantity | 7 |
| Coupling Size | 850 |
| Volume | 0.277 GLL |
| Bolt Quantity | 6 |
| Hardware Material | Stainless Steel |
| Weight | 2.086 LB |
| EAN or UPC | 793699905755 |
