- 10.31 in Hub Barrel Outer Diameter
- 600 Coupling Size
| Bore [Max] | 6.5 in |
| Hub Length | 6 in |
| Hub Barrel O.D. | 10.31 in |
| Volume | 0.956 Hectoliter |
| Hub Bore Type | Rough Bore |
| Hub Style | Standard |
| Hub Flange O.D. | 18.38 in |
| Series | Hubs |
| Coupling Size | 600 |
| Weight | 170.0 LB |
| EAN or UPC | 698210693053 |

