Rexnord Corp.
600SER71DISC PK
Stainless Steel 600 Flexible Elements Series Disc Pack
Item #101468879
- Flexible Elements Series
- 600 Coupling Size
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Disc Pack Profile | Slabbed |
| Disc I.D. | 7.12 in |
| Bolt Hole Diameter | 0.77 in |
| Unitization | Not Unitized |
| Volume | 0.283 Hectoliter |
| Coupling Size | 600 |
| No. of Bolt Holes | 6 |
| Weight | 7.39 LB |
| EAN or UPC | 698210692216 |
