Rexnord Corp.
600SR52TPACK HHS
Stainless Steel 600 Flexible Elements Series Disc Pack
Item #102128716
- Flexible Elements Series
- 600 Coupling Size
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 1.13 in |
| Coupling Size | 600 |
| Series | Flexible Elements |
| Volume | 0.283 Hectoliter |
| Disc Pack Profile | Scalloped |
| Disc I.D. | 9.937 in |
| Unitization | Semi-Unitized |
| No. of Bolt Holes | 8 |
| Weight | 20.3 LB |
| EAN or UPC | 793699721942 |
