- CEMA Series Replacement Belt Conveyor Roll
- Lubrication Type - Factory Sealed
- Steel
| Roller Length | 4.25 in |
| Roller Material | Steel |
| Roller Dia. | 2.06 in |
| Weight | 2.45 LB |
| EAN or UPC | 698210687489 |
-
Prop 65
| Roller Length | 4.25 in |
| Roller Material | Steel |
| Roller Dia. | 2.06 in |
| Weight | 2.45 LB |
| EAN or UPC | 698210687489 |
Prop 65