- 19.48 in Overall Length
- 700 Coupling Size
| Peak Overload Torque | 547800 in/lbs |
| Bore Dia. [Min] | 4.996 in |
| Flywheel Adapter Material | Carbon Steel |
| Bore Dia. [Max] | 4.997 in |
| Volume | 0.36 m3 |
| Continuous Torque [Max] | 456500 lb-in |
| Bolt Circle Dia. | 25.25 in |
| Driven Mount Style | Keyless Hub |
| Series | Thomas AMR & CMR Couplings |
| Driver Mount Style | Flywheel Adapter |
| Coupling Size | 700 |
| HP | 1340 hp |
| Operating Speed | 1400 rpm |
| Disc Pack Material | TD–Tomaloy (Standard) |
| Overall Length | 19.48 in |
| Hub Material | Carbon Steel |
| Bolt Hole Diameter | 0.66 in |
| Weight | 594.0 LB |
| EAN or UPC | 662864204408 |

