- Spherical Roller Bearing Insert
- 75 mm Inner Diameter
- 5.117 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Housing Fillet Radius [Max] | 0.05 in |
| Shaft Dia. | 75 mm |
| I.D. | 75 mm |
| Duty | Heavy-Duty |
| Inner Ring Hub Diameter | 3.37 in |
| O.D. | 5.118 in |
| Locking Collar Width | 0.94 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 57750 lbf |
| Static Load Rating | 71500 lb |
| Rolling Element | Spherical Roller Bearing |
| Locking Device | Shurlok Adapter Mounted |
| Inch/Metric | Metric Bore |
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 57750 lb |
| Retainer Type | Engineered Polymer |
| Temperature [Max] | 225 °F |
| Bearing Type | Spherical Roller |
| O.D. Type | Spherical |
| Size Code | 9 |
| Static Load Rating [Max] | 71500 lbf |
| Overall Width | 2.13 in |
| Length Through Bore | 4.53 in |
| Weight | 7.5 LB |
| EAN or UPC | 698210127695 |
-
Prop 65


