- 60/70/80 Coupling Size
features
- Self-locking patches
| Coupling Size | 60/70/80 |
| Coupling Type | Elastomeric |
| Hardware Material | Carbon Steel |
| Volume | 1.049 CDM |
| Weight | 1.25 LB |
| EAN or UPC | 698210009281 |
-
Prop 65
| Coupling Size | 60/70/80 |
| Coupling Type | Elastomeric |
| Hardware Material | Carbon Steel |
| Volume | 1.049 CDM |
| Weight | 1.25 LB |
| EAN or UPC | 698210009281 |
Prop 65