- 60 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 3.625 in |
| Style | Bushed from Either Side |
| Torque Rating [Max] | 12500 in lb |
| Coupling Size | 60 |
| Bushing Series | F |
| Input Bore Range | 1" to 3 15/16" |
| Bore Dia. [Min] | 1 in |
| RPM [Max] | 3800 rpm |
| Bushing Type | QD |
| Bore Dia. [Max] | 3 15/16 in |
| Outside Dia. | 8.75 in |
| Hub Barrel O.D. | 8.75 in |
| Hub Bore Fit | Quick Disconnect |
| Coupling Type | Elastomeric |
| Bored For Bushing Size | F Bushing |
| Hub Material | Steel |
| Volume | 2.597 GLL |
| Hub Length | 3.63 in |
| Hub Style | Quick Disconnect Bushing |
| Weight | 20.8 LB |
| EAN or UPC | 698210008956 |
-
Prop 65


