- 60 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Outside Dia. | 8.75 in |
| Torque Rating [Max] | 12500 in lb |
| Length Through Bore | 2 in |
| Bore Dia. [Min] | 7/8 in |
| Style | Bushed from Either Side |
| Coupling Size | 60 |
| Bushing Type | Taper-Lock |
| Bore Dia. [Max] | 3 in |
| RPM [Max] | 3800 rpm |
| Input Bore Range | 7/8" to 3" |
| Bushing Series | 3020 |
| Hub Style | Taper-Lock Bushing |
| Hub Bore Fit | Taper Lock |
| Hub Barrel O.D. | 8.75 in |
| Bored For Bushing Size | 3020 |
| Hub Length | 2 in |
| Hub Material | Steel |
| Volume | 2.104 GLL |
| Coupling Type | Elastomeric |
| Weight | 17.4 LB |
| EAN or UPC | 698210008352 |
-
Prop 65


