- #60 Chain
- 1 Strand
- 0.75" Pitch
- Riveted
- Carbon Steel Material
features
- Self-lubricating, heavy-walled, oil-impregnated, sintered-steel bushings replace bushing and roller of standard ANSI chain
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Roller Width | 1/2 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Chain Construction | Riveted, Sintered Bushed |
| Link Plates Height | 45/64 in |
| Pin Length (Lc) | N/A |
| Link Plates Thickness | 0.094 in |
| Type | Standard Roller |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.234 in |
| Pin Length (Lr) | N/A |
| Chain No. | 60 |
| Material | Carbon Steel |
| Pin Overall Length | 1 in |
| Roller Dia. | 0.469 in |
| Package Type | 10 Foot Box |
| Weight | 0.946 LB |
-
Prop 65


