- 60R Coupling Size
- Elastomeric Coupling
| Coupling Style | Standard |
| Series | Covers |
| Coupling Size | 60R |
| Volume | 4.463 CDM |
| Coupling Type | Elastomeric |
| Cover Material | Epoxy Coated Steel |
| Weight | 7.7 LB |
| EAN or UPC | 782934188794 |
| Coupling Style | Standard |
| Series | Covers |
| Coupling Size | 60R |
| Volume | 4.463 CDM |
| Coupling Type | Elastomeric |
| Cover Material | Epoxy Coated Steel |
| Weight | 7.7 LB |
| EAN or UPC | 782934188794 |