- 60R Coupling Size
- Elastomeric Coupling
- 3.94 in Hub Length Through Bore
features
- Patented axial thrust tabs reduce reactionary loads on connected equipment to protect and extend equipment life
- Replace-in-place design eliminates the need for hub removal and movement/realignment of connected equipment with element replacement for reduced downtime
| Coupling Type | Elastomeric |
| Volume | 0.075 Hectoliter |
| Hub Shoulder Diameter | 8.976 in |
| RPM [Max] | 2,500 rpm |
| Coupling Style | Close Coupled |
| Hub Straight Bore Dia. [Max] | 5.25 in, 135 mm |
| Hub Length | 5.323 in |
| Bore Dia. [Min] | 1 5/8 in |
| Series | Hubs |
| Hub Bore Fit | Rough Stock Bore |
| Hub Type | R-Hub |
| Hub Barrel O.D. | 8.25 in |
| Hub Material | Steel |
| Hub Straight Bore Dia. [Min] | 2 in, 50 mm |
| Hub Length Through Bore | 3.94 in |
| Bore Dia. [Max] | 5 1/4 in |
| Hub Style | Standard |
| Coupling Size | 60R |
| Weight | 62.0 LB |
| EAN or UPC | 782934188732 |

