Rexnord Corp.
60R31/35SP HB3.441
Steel 60R31/35 Elastomeric Standard Jaw Coupling Spacer
Item #101843044
- 60R31/35 Coupling Size
- Elastomeric Coupling
| Coupling Style | Spacer |
| Hub Type | Spacer |
| Series | Hubs |
| Hub Style | Standard |
| Coupling Type | Elastomeric |
| Volume | 0.283 Hectoliter |
| Hub Shoulder Diameter | 7.48 in |
| Hub Length | 4.662 in |
| Coupling Size | 60R31/35 |
| Hub Material | Steel |
| Weight | 44.44 LB |
| EAN or UPC | 782934214110 |
