- 60 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both closed coupled and spacer coupling elements
| Bore Dia. [Min] | 1 1/8 in |
| RPM [Max] | 3,800 rpm |
| Torque Rating [Max] | 12,500.0 in lb |
| Length Through Bore | 3 1/4 in |
| Coupling Size | 60 |
| Bore Dia. [Max] | 4 in |
| Outside Dia. | 8 3/4 in |
| Hub Barrel O.D. | 8.75 in |
| Hub Shoulder Diameter | 6.5 in |
| Hub Straight Bore Dia. [Max] | 105 mm |
| Hub Straight Bore Diameter [Max] | 4 in |
| Hub Material | Steel |
| Coupling Type | Elastomeric |
| Volume | 2.597 GLL |
| Hub Style | Rough Stock Bore |
| Hub Length | 3.25 in |
| Hub Bore Fit | Rough Bore |
| Hub Straight Bore Diameter [Min] | 28 mm |
| Weight | 40.341 LB |
| EAN or UPC | 698210006907 |

