- 60 Coupling Size
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Length Through Bore | 3.25 in |
| Coupling Size | 60 |
| Outside Dia. | 8.75 in |
| Torque Rating [Max] | 12500 in lb |
| RPM [Max] | 3800 rpm |
| Coupling Type | Elastomeric |
| Hub Barrel O.D. | 6 in |
| Hub Material | Steel |
| Volume | 3.982 CDM |
| Hub Length | 3.25 in |
| No. of Set Screws | 1 |
| Hub Bore Fit | Clearance |
| Keyway Fit | Commercial |
| Hub Style | Standard Bore |
| Keyway Depth | 0.438 in |
| Keyway Width | 0.875 in |
| Hub Shoulder Diameter | 8.75 in |
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Max] | 3.377 in |
| Weight | 29.8 LB |
| EAN or UPC | 698210006945 |
-
Prop 65


