Rexnord Corp.
610943SS DISC PK
Stainless Steel 375 Flexible Elements Series Disc Pack
Item #101467771
-
Prop 65
- Flexible Elements Series
- 375 Coupling Size
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| No. of Bolt Holes | 8 |
| Volume | 11.946 CDM |
| Series | Flexible Elements |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.63 in |
| Hole Spacing | Uniform |
| Disc I.D. | 6.31 in |
| Coupling Size | 375 |
| Weight | 3.688 LB |
| EAN or UPC | 698210015602 |
-
Prop 65

