Rexnord Corp.
610954SS DISC PK
Stainless Steel 163 Flexible Elements Series Disc Pack
Item #101468894
-
Prop 65
- Flexible Elements Series
- 163 Coupling Size
| Disc I.D. | 2.83 in |
| Volume | 0.249 CDM |
| Coupling Size | 163 |
| No. of Bolt Holes | 8 |
| Series | Flexible Elements |
| Hole Spacing | 4 Pairs of 2 |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.27 in |
| Disc Pack Profile | Round |
| Unitization | Not Unitized |
| Weight | 0.31 LB |
| EAN or UPC | 698210009700 |
-
Prop 65

