Rexnord Corp.
610984SS DISC PK
Stainless Steel 225 Flexible Elements Series Disc Pack
Item #101467777
-
Prop 65
- Flexible Elements Series
- 225 Coupling Size
| Disc I.D. | 3.86 in |
| Bolt Hole Diameter | 0.33 in |
| Hole Spacing | Uniform |
| Coupling Size | 225 |
| No. of Bolt Holes | 8 |
| Disc Pack Profile | Round |
| Series | Flexible Elements |
| Unitization | Not Unitized |
| Disc Pack Material | Stainless Steel |
| Weight | 0.745 LB |
| EAN or UPC | 698210010102 |
-
Prop 65

