- 5" x 27" Steel Roller
| Idler Type | Return Idler |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Roller Length | 27 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 26.0 LB |
| EAN or UPC | 698210841607 |
-
Prop 65
| Idler Type | Return Idler |
| Roller Material | Steel |
| Lubrication | Factory Sealed |
| Roller Dia. | 5 in |
| Roller Length | 27 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Weight | 26.0 LB |
| EAN or UPC | 698210841607 |
Prop 65