- 5" x 57" Steel Roller
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Roller Length | 57 in |
| Idler Type | Return Idler |
| Weight | 63.0 LB |
| EAN or UPC | 698210830304 |
-
Prop 65
| Roller Dia. | 5 in |
| CEMA Class | CEMA Class D - Medium/Heavy Duty |
| Lubrication | Factory Sealed |
| Roller Material | Steel |
| Roller Length | 57 in |
| Idler Type | Return Idler |
| Weight | 63.0 LB |
| EAN or UPC | 698210830304 |
Prop 65