- Round Bore
- 1/2 in Inside Diameter
- 1.18 in Outside Diameter
| Collar Style | Two Piece - Split |
| Material | Reinforced Polyamide |
| Inch/Metric | Inch |
| Bore Dia. | 1/2 in |
| Volume | 0.283 Hectoliter |
| Keyway | No |
| O.D. | 1.18 in |
| I.D. | 0.500 in - 1/2 in |
| Bore Type | Round Bore |
| Weight | 0.031 LB |
| EAN or UPC | 793699671612 |
-
Prop 65


