- Round Bore
- 5/8 in Inside Diameter
- 1.38 in Outside Diameter
| Bore Dia. | 5/8 in |
| Keyway | No |
| O.D. | 1.38 in |
| Volume | 0.283 Hectoliter |
| Material | Reinforced Polyamide |
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| I.D. | 0.625 in - 5/8 in |
| Bore Type | Round Bore |
| Weight | 0.037 LB |
| EAN or UPC | 793699671629 |
-
Prop 65


