- Round Bore
- 3/4 in Inside Diameter
- 1.57 in Outside Diameter
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Bore Dia. | 3/4 in |
| Material | Reinforced Polyamide |
| Volume | 0.283 Hectoliter |
| Keyway | No |
| I.D. | 0.750 in - 3/4 in |
| Bore Type | Round Bore |
| O.D. | 1.57 in |
| Weight | 0.049 LB |
| EAN or UPC | 793699671636 |
-
Prop 65


