- Round Bore
- 1 in Inside Diameter
- 1.77 in Outside Diameter
| Bore Type | Round Bore |
| Material | Reinforced Polyamide |
| Inch/Metric | Inch |
| Keyway | Yes |
| I.D. | 1.000 in - 1 in |
| O.D. | 1.77 in |
| Bore Dia. | 1 in |
| Collar Style | Two Piece - Split |
| Volume | 0.283 Hectoliter |
| Weight | 0.053 LB |
| EAN or UPC | 793699671643 |
-
Prop 65


