- Round Bore
- 1 1/4 in Inside Diameter
- 1.97 in Outside Diameter
| I.D. | 1.250 in - 1 1/4 in |
| Bore Dia. | 1 1/4 in |
| Collar Style | Two Piece - Split |
| Volume | 0.283 Hectoliter |
| Keyway | Yes |
| Bore Type | Round Bore |
| Material | Reinforced Polyamide |
| O.D. | 1.97 in |
| Inch/Metric | Inch |
| Weight | 0.063 LB |
| EAN or UPC | 793699671650 |
-
Prop 65


