- Round Bore
- 1 1/2 in Inside Diameter
- 2 1/2 in Outside Diameter
| Inch/Metric | Inch |
| Collar Style | Two Piece - Split |
| Bore Dia. | 1 1/2 in |
| O.D. | 2.5 in |
| Bore Type | Round Bore |
| Volume | 0.283 Hectoliter |
| Keyway | Yes |
| Material | Reinforced Polyamide |
| I.D. | 1.500 in - 1 1/2 in |
| Weight | 0.112 LB |
| EAN or UPC | 793699671667 |
-
Prop 65


