- Square Bore
- 2 1/2 in Inside Diameter
- 3.74 in Outside Diameter
| Material | Reinforced Polyamide |
| Collar Style | Two Piece - Split |
| Keyway | No |
| Inch/Metric | Inch |
| O.D. | 3.74 in |
| Bore Type | Square Bore |
| I.D. | 2.500 in - 2 1/2 in |
| Volume | 0.283 Hectoliter |
| Bore Dia. | 2 1/2 in |
| Weight | 0.264 LB |
| EAN or UPC | 793699671681 |
-
Prop 65


