Skip to content Skip to navigation menu
5936 Molded Split MatTop Sprocket

614-107-3

5936 Molded Split MatTop Sprocket
Item #102225417
  • 5936 Chain Number
  • 24 Teeths
  • Molded Split Sprocket Style
  • Round Bore Style
5936 Molded Split MatTop Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 5936 Chain Number
  • 24 Teeths
  • Molded Split Sprocket Style
  • Round Bore Style
Bore Dia. 1 1/4 in
Keyway 1
Series Thermoplastic
Bore Type Shaft-Ready
No. of Set Screws 1
Finished Bore 1 1/4 in
Volume 2.409 CDM
Bore Style Round Bore
Pitch Diameter 147.35 mm
Bore Shape Round
Material PA
Pitch Dia. 5.799 in, 147.3 mm
Chain No. 5936
No. of Teeth 24
Sprocket Construction Molded Split Sprocket
Body Style Block
Chain Number NS5936 Sprockets
No. of Keyways 1
Sprocket Style Molded Split
Set Screw 1
Weight 1.0 LB
EAN or UPC 793699275711
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison