- 5936 Chain Number
- 24 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Dia. | 1 7/16 in |
| Keyway | 1 |
| Series | Thermoplastic |
| No. of Keyways | 1 |
| Chain Number | NS5936 Sprockets |
| Material | PA |
| Pitch Diameter | 147.35 mm |
| Chain No. | 5936 |
| Body Style | Block |
| Set Screw | 1 |
| No. of Teeth | 24 |
| No. of Set Screws | 1 |
| Bore Shape | Round |
| Bore Type | Shaft-Ready |
| Sprocket Style | Molded Split |
| Pitch Dia. | 5.799 in, 147.3 mm |
| Finished Bore | 1 7/16 in |
| Bore Style | Round Bore |
| Volume | 2.409 CDM |
| Sprocket Construction | Molded Split Sprocket |
| Weight | 0.57 LB |
| EAN or UPC | 793699406658 |
-
Prop 65


