- 5996 Chain Number
- 14 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Style | Round Bore |
| Material | Nylon |
| Finished Bore | 4 1/2 in |
| Pitch Diameter | 256.82 mm |
| Keyway | 2 |
| Bore Type | Shaft-Ready |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Dia. | 10.111 in, 256.82 mm |
| Volume | 7.079 CDM |
| Chain No. | 5996 |
| Bore Shape | Round |
| Sprocket Style | Molded Split |
| Bore Dia. | 4.5 in |
| Series | Thermoplastic |
| No. of Keyways | 2 |
| Body Style | Block |
| No. of Teeth | 14 |
| Weight | 2.0 LB |
| EAN or UPC | 793699926408 |
-
Prop 65


