- 7956 Chain Number
- 16 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| No. of Keyways | 1 |
| Body Style | Block |
| No. of Teeth | 16 |
| Bore Style | Round Bore |
| Keyway | 1 |
| Pitch Dia. | 6.407 in, 162.74 mm |
| Volume | 2.409 CDM |
| Set Screw | 1 |
| Chain Number | NS7956 Sprockets |
| Sprocket Style | Molded Split |
| Material | PA |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Diameter | 162.74 mm |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1 1/4 in |
| No. of Set Screws | 1 |
| Series | Thermoplastic |
| Chain No. | 7956 |
| Bore Shape | Round |
| Finished Bore | 1 1/4 in |
| Weight | 1.15 LB |
| EAN or UPC | 793699408560 |
-
Prop 65


