- 8500 Chain Number
- 17 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Style | Round Bore |
| Body Style | Block |
| No. of Set Screws | 1 |
| Sprocket Style | Molded Split |
| Volume | 2.409 CDM |
| Finished Bore | 1 in |
| No. of Teeth | 17 |
| Bore Dia. | 1 in |
| Material | Nylon |
| Set Screw | 1 |
| Chain No. | 8500 |
| Pitch Diameter | 104.65 mm |
| No. of Keyways | 1 |
| Keyway | 1 |
| Bore Type | Shaft-Ready |
| Series | Thermoplastic |
| Weight | 1.0 LB |
| EAN or UPC | 793699262162 |
-
Prop 65


