- 8500 Chain Number
- 24 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Sprocket Construction | Molded Split Sprocket |
| No. of Teeth | 24 |
| Body Style | Block |
| Material | PA |
| Pitch Diameter | 147.32 mm |
| Series | Thermoplastic |
| Sprocket Style | Molded Split |
| No. of Keyways | 1 |
| Volume | 2.409 CDM |
| Bore Shape | Round |
| Chain No. | 8500 |
| Finished Bore | 1 in |
| Chain Number | NS8500 Sprockets |
| No. of Set Screws | 1 |
| Bore Type | Shaft-Ready |
| Bore Dia. | 1 in |
| Pitch Dia. | 5.799 in, 147.3 mm |
| Keyway | 1 |
| Bore Style | Round Bore |
| Set Screw | 1 |
| Weight | 0.68 LB |
| EAN or UPC | 793699408744 |
-
Prop 65


