- Idler Sprocket
- 8500 Chain Number
- 25 Teeths
| No. of Teeth | 25 |
| Series | Thermoplastic |
| Bore Type | Idler |
| Body Style | Block |
| Chain No. | 8500 |
| Bore Shape | Round |
| Finished Bore | 1 1/4 in |
| Sprocket Style | Molded Split |
| Pitch Diameter | 153.42 mm |
| Bore Style | Round Bore |
| Material | PA |
| Sprocket Construction | Molded Split Sprocket |
| Chain Number | NS8500 Sprockets |
| Pitch Dia. | 6.039 in, 153.41 mm |
| Bore Dia. | 1 1/4 in |
| Volume | 2.409 CDM |
| Weight | 0.78 LB |
| EAN or UPC | 793699409581 |
-
Prop 65


