- 1500 Chain Number
- 24 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Sprocket Style | Molded Split |
| Keyway | 1 |
| Bore Style | Round Bore |
| No. of Teeth | 24 |
| Pitch Diameter | 114.91 mm |
| No. of Set Screws | 1 |
| Set Screw | 1 |
| Chain No. | 1500 |
| Bore Dia. | 40 mm |
| Volume | 2.409 CDM |
| Finished Bore | 40 mm |
| Series | Thermoplastic |
| Material | Nylon |
| No. of Keyways | 1 |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| Weight | 0.5 LB |
| EAN or UPC | 793699675924 |
-
Prop 65


