- Idler Sprocket
- 1500 Chain Number
- 7 Teeths
| Bore Shape | Round |
| Material | PA |
| Body Style | Block |
| Series | Thermoplastic |
| No. of Teeth | 7 |
| Chain No. | 1500 |
| Sprocket Style | Molded Non-Split |
| Finished Bore | 20 mm |
| Pitch Diameter | 34.65 mm |
| Bore Style | Round Bore |
| Bore Type | Idler |
| Pitch Dia. | 1.361 in, 34.57 mm |
| Sprocket Construction | Molded Non-Split Sprocket |
| Chain Number | N1500 Sprockets |
| Volume | 2.409 CDM |
| Bore Dia. | 20 mm |
| Weight | 0.04 LB |
| EAN or UPC | 793699272758 |
-
Prop 65


