- Idler Sprocket
- 880 Chain Number
- 12 Teeths
| Sprocket Style | Molded Split |
| Finished Bore | 38 mm |
| Chain No. | 880 |
| Pitch Diameter | 147.22 mm |
| Material | Nylon |
| Body Style | Block |
| Bore Style | Round Bore |
| No. of Teeth | 12 |
| Weight | 0.82 LB |
-
Prop 65
| Sprocket Style | Molded Split |
| Finished Bore | 38 mm |
| Chain No. | 880 |
| Pitch Diameter | 147.22 mm |
| Material | Nylon |
| Body Style | Block |
| Bore Style | Round Bore |
| No. of Teeth | 12 |
| Weight | 0.82 LB |
Prop 65