- Idler Sprocket
- 820 Chain Number
- 21 Teeths
| Chain No. | 820 |
| Pitch Diameter | 129.26 mm |
| Bore Type | Idler |
| Body Style | Block |
| Bore Shape | Round |
| Material | PA |
| Bore Style | Round Bore |
| Finished Bore | 1 in |
| Series | Thermoplastic |
| No. of Teeth | 21 |
| Sprocket Style | Molded Split |
| Sprocket Construction | Molded Split Sprocket |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| Pitch Dia. | 5.088 in, 129.25 mm |
| Chain Number | NS820 Sprockets |
| Weight | 1.01 LB |
| EAN or UPC | 793699413083 |
-
Prop 65


