- 820 Chain Number
- 23 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Sprocket Style | Molded Split |
| Bore Type | Shaft-Ready |
| Pitch Diameter | 135.23 mm |
| Bore Style | Round Bore |
| Keyway | 1 |
| Body Style | Block |
| Volume | 2.409 CDM |
| Bore Dia. | 30 mm |
| Series | Thermoplastic |
| Chain No. | 820 |
| No. of Keyways | 1 |
| Finished Bore | 30 mm |
| Material | Nylon |
| No. of Teeth | 23 |
| Weight | 1.0 LB |
| EAN or UPC | 698210871390 |
-
Prop 65


