- Idler Sprocket
- 820 Chain Number
- 25 Teeths
| Pitch Diameter | 153.21 mm |
| Sprocket Style | Molded Split |
| Material | Nylon |
| Bore Style | Round Bore |
| Body Style | Block |
| Chain No. | 820 |
| No. of Teeth | 25 |
| Series | Thermoplastic |
| Finished Bore | 1 7/16 in |
| Bore Dia. | 1-7/16 in |
| Volume | 2.409 CDM |
| Weight | 2.0 LB |
| EAN or UPC | 698210865313 |
-
Prop 65


