- Idler Sprocket
- 7700 Chain Number
- 18 Teeths
| No. of Teeth | 18 |
| Material | Nylon |
| Bore Style | Round Bore |
| Sprocket Style | Molded Split |
| Series | Thermoplastic |
| Body Style | Block |
| Finished Bore | 1 in |
| Chain No. | 7700 |
| Pitch Diameter | 146.28 mm |
| Bore Dia. | 1 in |
| Volume | 2.409 CDM |
| Weight | 0.84 LB |
| EAN or UPC | 793699414974 |
-
Prop 65


