- Idler Sprocket
- 7700 Chain Number
- 16 Teeths
| Bore Type | Idler |
| No. of Teeth | 16 |
| Pitch Diameter | 130.2 mm |
| Sprocket Style | Molded Split |
| Material | PA |
| Body Style | Block |
| Bore Style | Round Bore |
| Bore Shape | Round |
| Chain No. | 7700 |
| Series | Thermoplastic |
| Finished Bore | 1 1/4 in |
| Volume | 2.409 CDM |
| Chain Number | NS7700 Sprockets |
| Bore Dia. | 1 1/4 in |
| Sprocket Construction | Molded Split Sprocket |
| Pitch Dia. | 5.125 in, 130.19 mm |
| Weight | 0.73 LB |
| EAN or UPC | 793699415032 |
-
Prop 65


