- Idler Sprocket
- 5700 Chain Number
- 25 Teeths
| Sprocket Style | Molded Split |
| Pitch Diameter | 153.21 mm |
| Finished Bore | 50 mm |
| Chain No. | 5700 |
| No. of Teeth | 25 |
| Body Style | Block |
| Bore Style | Round Bore |
| Material | Nylon |
| Weight | 1.04 LB |
| EAN or UPC | 662864319577 |
-
Prop 65


