- 7960 Chain Number
- 13 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Dia. | 1 1/4 in |
| Keyway | 1 |
| Finished Bore | 1 1/4 in |
| Set Screw | 1 |
| No. of Set Screws | 1 |
| Pitch Diameter | 159.26 mm |
| Bore Type | Shaft-Ready |
| Series | Thermoplastic |
| Volume | 2.409 CDM |
| Body Style | Block |
| Bore Shape | Round |
| No. of Teeth | 13 |
| Bore Style | Round Bore |
| No. of Keyways | 1 |
| Chain Number | NS7960 Sprockets |
| Chain No. | 7960 |
| Sprocket Style | Molded Split |
| Pitch Dia. | 6.27 in, 159.25 mm |
| Material | PA |
| Sprocket Construction | Molded Split Sprocket |
| Weight | 1.083 LB |
| EAN or UPC | 662864390538 |
-
Prop 65


