- 712 Coupling Size
- Stainless Steel Material
- Center Member Assemblies Series
| Disc Pack Profile | Slabbed |
| Coupling Size | 712 |
| Volume | 0.956 Hectoliter |
| Distance Between Shaft Ends | 9.38 in |
| Continuous Torque [Max] | 110000 lb-in |
| Disc Pack Material | Stainless Steel |
| Series | Center Member Assemblies |
| Weight | 118.0 LB |
| EAN or UPC | 662864702416 |

