- Spherical Roller Bearing Insert
- 2 3/16 in Inner Diameter
- 3.94 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Series | 6000 |
| Radial Dynamic Load Capacity | 36370 lb |
| Overall Width | 1.66 in |
| Bore Dia. [Max] | 6 15/16 in |
| Duty | Heavy-Duty |
| Inner Ring Hub Diameter | 2.62 in |
| Bore Type | Round Bore |
| Locking Collar Width | 0.82 in |
| I.D. | 2.1875 in |
| Bore Dia. [Min] | 1 7/16 in |
| O.D. Type | Spherical |
| Rolling Element | Spherical Roller Bearing |
| Static Load Rating | 44400 lb |
| O.D. | 3.94 in |
| Inch/Metric | Inch Bore |
| Housing Fillet Radius | 0.05 in |
| Shaft Dia. | 2 3/16 in |
| Retainer Type | Engineered Polymer |
| Locking Device | Shurlok Adapter Mounted |
| Length Through Bore | 3.68 in |
| Bearing Type | Spherical Roller |
| Size Code | 7 |
| Bearing Design | Non-Expansion |
| Weight | 4.0 LB |
| EAN or UPC | 793699898040 |
-
Prop 65


