Rexnord Corp.
620735 DISC PK SS
Stainless Steel 500 Flexible Elements Series Disc Pack
Item #100991858
- Flexible Elements Series
- 500 Coupling Size
| Hole Spacing | Uniform |
| Coupling Size | 500 |
| No. of Bolt Holes | 8 |
| Volume | 2.769 CDM |
| Unitization | Not Unitized |
| Disc Pack Profile | Round |
| Disc I.D. | 8.13 in |
| Disc Pack Material | Stainless Steel |
| Bolt Hole Diameter | 0.88 in |
| Series | Flexible Elements |
| Weight | 10.14 LB |
| EAN or UPC | 698210011017 |
