- Spherical Roller Bearing Insert
- 2 7/16 in Inner Diameter
- 4.333 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| O.D. | 4.331 in |
| Bore Dia. [Max] | 6 15/16 in |
| Temperature [Max] | 225 °F |
| Rolling Element | Spherical Roller Bearing |
| Size Code | 8 |
| Retainer Type | Engineered Polymer |
| Inner Ring Hub Diameter | 2.9 in |
| Bearing Type | Spherical Roller |
| Overall Width | 1 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 4.06 in |
| Series | 6000 |
| Radial Dynamic Load Capacity | 43240 lb |
| O.D. Type | Spherical |
| I.D. | 2.4375 in |
| Inch/Metric | Inch Bore |
| Locking Collar Width | 0.9 in |
| Shaft Dia. | 2 7/16 in |
| Duty | Heavy-Duty |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating | 53500 lb |
| Housing Fillet Radius | 0.05 in |
| Bore Type | Round Bore |
| Locking Device | Shurlok Adapter Mounted |
| Weight | 5.0 LB |
| EAN or UPC | 793699898057 |
-
Prop 65


