- Spherical Roller Bearing Insert
- 2 11/16 in Inner Diameter
- 5.12 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Bearing Design | Non-Expansion |
| Radial Dynamic Load Capacity | 57750 lb |
| Bearing Type | Spherical Roller |
| Housing Fillet Radius | 0.05 in |
| O.D. Type | Spherical |
| Locking Device | Shurlok Adapter Mounted |
| Overall Width | 2.13 in |
| Static Load Rating | 71500 lb |
| Inner Ring Hub Diameter | 3.37 in |
| Rolling Element | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 15/16 in |
| Size Code | 9 |
| I.D. | 2.6875 in |
| Locking Collar Width | 0.94 in |
| Duty | Heavy-Duty |
| Shaft Dia. | 2 11/16 in |
| O.D. | 130 mm |
| Series | 6000 |
| Retainer Type | Engineered Polymer |
| Bore Dia. [Min] | 1 7/16 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 4.53 in |
| Bore Type | Round Bore |
| Weight | 8.7 LB |
| EAN or UPC | 793699905373 |
-
Prop 65


